Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Shafts,Stainless Steel
  • Retaining Ring Pack for Shafts,Stainless Steel
  • Retaining Ring Pack for Shafts,Stainless Steel

Retaining Ring Pack for Shafts,Stainless Steel B90-0015

5.00 (5)
Item.#
08320024
Mfr.#
B90-0015
Package Qty.
1Pack(13PC)
Ship pack of
1
7.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For axis
Dimension m (mm)
1.15
Dimensions d2 (mm)
14.3
Dimension t (mm)
1
Weight (g)
8.76
Mass (g/pack)
8.76
Dimensions d3 (mm)
13.8
Dimensions d1 (mm)
15
Nominal Diameter
S-15
Finishing Material
Stainless steel (SUS304CSP)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Prevention of bearing fall of bearing
5
From Japan
On 2016-11-23 18:05:57
It's not a bad product that can twist when you open your mouth
This review is about item#8320015.
During fertilizer application, machine maintenance
5
From Japan
On 2016-06-17 12:58:07
Corrosive effect is reduced
This review is about item#08320051.
Prevents gear misalignment.
5
From Japan
On 2015-11-04 14:43:29
I like strength as well.
This review is about item#08320094.
I use it for hobby making and repairing my own machine.
5
From Japan
On 2015-09-14 14:53:31
Especially it is usable without problems. It is appreciated to sell it in small amounts.
This review is about item#08320051.
Bearing stopper of pump
5
From Japan
On 2015-02-17 18:03:53
Until now I was rusty, but it looks rusty this time
This review is about item#08319997.