Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Shafts,Stainless Steel
  • Retaining Ring Pack for Shafts,Stainless Steel
  • Retaining Ring Pack for Shafts,Stainless Steel

Retaining Ring Pack for Shafts,Stainless Steel B90-0032

5.00 (5)
Item.#
08320191
Mfr.#
B90-0032
Package Qty.
1Pack(4PC)
Ship pack of
1
7.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For axis
Dimensions d1 (mm)
32
Nominal Diameter
S-32
Finishing Material
Stainlesssteel(SUS304CSP)
TRUSCO Part Number
160-9955
Dimension m (mm)
1.75
Dimensions d2 (mm)
30.3
Dimension t (mm)
1.6
Weight (g)
13.58
2014 TRUSCO Published Page
1-2170
Mass (g/pack)
13.58
Dimensions d3 (mm)
29.6
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Bearing fall prevention of bearing
5
From Japan
On 2016-11-23 18:05:57
It is not okay in question bastard twisted when you open the mouth
This review is about item#8320015.
When fertilizer fertilization work, during maintenance of the machine
5
From Japan
On 2016-06-17 12:58:07
To reduce the corrosive action
This review is about item#08320051.
Gear shift prevention.
5
From Japan
On 2015-11-04 14:43:29
Strength is also just good.
This review is about item#08320094.
Hobby work and of, I use to repair their own machine.
5
From Japan
On 2015-09-14 14:53:31
I can use without any particular problem. Small amount It is thankfully're sold in small portions.
This review is about item#08320051.
Pump bearing stopper
5
From Japan
On 2015-02-17 18:03:53
Likely is a rust, but was well rusted until now now
This review is about item#08319997.