Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53

Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53 B32-0026

4.55 (20)
Item.#
08320331
Mfr.#
B32-0026
Package Qty.
1Pack(17PC)
Ship pack of
1
7.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For axis
Dimensions d1 (mm)
26
Nominal Diameter
S-26
Dimension m (mm)
1.35
Finishing Material
Spring steel (S65C) (HRC44 hardness spring steel - 53)
Dimensions d2 (mm)
24.9
Dimension t (mm)
1.2
Weight (g)
32.32
Dimensions d3 (mm)
24.2
Customer Reviews
5 star 15
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
Exchange due to component breakage
5
From Japan
On 2017-11-13 08:17:53
While selling on a single item was not found, I was saved by ordering small quantities and delivering godly
This review is about item#08320426.
Chinese desk-top milling machine bearing fixing
5
From Japan
On 2017-08-21 10:07:06
The original thing has no resilience after shrinking the ring, and I exchanged it here. Naturally, it can be used without any problem.
This review is about item#8320471.
Bearing slip prevention.
5
From Japan
On 2017-07-08 19:27:15
Used for conveyor 's self - made roller' s bearings slip and can be used until the bearings break. No improvement points.
This review is about item#8320444.
Bicycle brake lever pin fixing
5
From Japan
On 2017-02-21 20:47:32
A snap ring is used for Harley 's brake lever pin, but when I removed it my mouth spread and got lost. I did not sell it even at a home center, so I was at a loss but it is a drifting monoterror. There was a desired item. I want to use it again.
This review is about item#8320593.
Used as part of household pump
3
From Japan
On 2017-01-20 17:29:53
We will use it for parts of Kawamoto Pump N3-406SH We built it without problems.
This review is about item#8320444.
Maintenance work
3
From Japan
On 2016-12-01 01:40:14
Elasticity is good but twisted somewhat. The price is so it will be such a thing.
This review is about item#08320636.
I use it as a part of Kawamoto pump
3
From Japan
On 2016-11-25 15:20:40
Since there is no problem, I would like to continue to use I would like to use Sten as a spring as a spring
This review is about item#8320462.
When agricultural machine parts are updated.
5
From Japan
On 2016-10-16 17:18:03
On the day of order shipment Prompt response is very grateful.
This review is about item#8320444.
When replacing the bearing of the truck rotary
5
From Japan
On 2016-05-31 15:42:31
That's alright.
This review is about item#08320602.
I bought a new one as I dropped out.
5
From Japan
On 2016-04-30 19:23:00
It was good because the dimensions were perfect. It is a pity that I wanted to buy it in a lesser amount but it was not less.
This review is about item#08320426.