Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53

Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53 B32-0016

4.47 (17)
Item.#
08320426
Mfr.#
B32-0016
Package Qty.
1Pack(33PC)
Ship pack of
1
7.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For axis
Dimensions d3 (mm)
14.7
Dimensions d1 (mm)
16
Nominal Diameter
S-16
Finishing Material
Spring steel (S65C) (HRC44 hardness spring steel - 53)
Dimension m (mm)
1.15
Dimensions d2 (mm)
15.2
Dimension t (mm)
1
Weight (g)
23.93
Customer Reviews
5 star 12
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Bicycle brake lever pin fixing
5
From Japan
On 2017-02-21 20:47:32
A snap ring is used for Harley 's brake lever pin, but when I removed it my mouth spread and got lost. I did not sell it even at a home center, so I was at a loss but it is a drifting monoterror. There was a desired item. I want to use it again.
This review is about item#8320593.
Used as part of household pump
3
From Japan
On 2017-01-20 17:29:53
We will use it for parts of Kawamoto Pump N3-406SH We built it without problems.
This review is about item#8320444.
Maintenance work
3
From Japan
On 2016-12-01 01:40:14
Elasticity is good but twisted somewhat. The price is so it will be such a thing.
This review is about item#08320636.
I use it as a part of Kawamoto pump
3
From Japan
On 2016-11-25 15:20:40
Since there is no problem, I would like to continue to use I would like to use Sten as a spring as a spring
This review is about item#8320462.
When agricultural machine parts are updated.
5
From Japan
On 2016-10-16 17:18:03
On the day of order shipment Prompt response is very grateful.
This review is about item#8320444.
When replacing the bearing of the truck rotary
5
From Japan
On 2016-05-31 15:42:31
That's alright.
This review is about item#08320602.
I bought a new one as I dropped out.
5
From Japan
On 2016-04-30 19:23:00
It was good because the dimensions were perfect. It is a pity that I wanted to buy it in a lesser amount but it was not less.
This review is about item#08320426.
As a snap ring for motorcycles
5
From Japan
On 2016-04-25 22:49:26
There are no problems with the product, but there was a feeling of incompatibility between the real thing and the posted photo.
This review is about item#08320627.
Prevent shaft slipping
5
From Japan
On 2016-01-28 14:56:52
I installed it to prevent the shaft of the opening / closing part from coming off. It is easy to use strength and quantity pack is good.
This review is about item#08320435.
Exchange of same goods after mechanical decomposition
3
From Japan
On 2015-10-15 02:04:02
No problem with trussco.
This review is about item#08320313.