Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53

Retaining Ring Pack for Shafts,Spring Steel HRC44 - 53 B32-0014

4.47 (17)
Item.#
08320453
Mfr.#
B32-0014
Package Qty.
1Pack(40PC)
Ship pack of
1
7.07 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Specification
For axis
Dimensions d2 (mm)
13.4
Dimension t (mm)
1
Weight (g)
25.76
Finishing Material
Spring steel (S65C) (HRC44 hardness spring steel - 53)
Dimensions d3 (mm)
12.9
Dimensions d1 (mm)
14
Nominal Diameter
S-14
Dimension m (mm)
1.15
Customer Reviews
5 star 12
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Pin fixation of the bike of the brake lever
5
From Japan
On 2017-02-21 20:47:32
The pins of the Harley of the brake lever has a snap ring is used, but when you remove, I lost spreads out mouth. I did not also sold in home centers, but was at a loss, it is a truly Monotarou. It desired the goods were there. I want to use it again.
This review is about item#8320593.
Use as a component of household pump
3
From Japan
On 2017-01-20 17:29:53
Will be used in parts of Kawamoto pump N3-406SH has built-in without any problems.
This review is about item#8320444.
Maintenance work
3
From Japan
On 2016-12-01 01:40:14
Elasticity is good, somewhat twisted. Price would such a thing because it is affordable.
This review is about item#08320636.
It uses as part of Kawamoto pump
3
From Japan
On 2016-11-25 15:20:40
Now also be used as a spring that you want to use because there is no problem if you really want is more of Sten
This review is about item#8320462.
Agricultural machine parts during the update.
5
From Japan
On 2016-10-16 17:18:03
Order that day shipping prompt response is very grateful.
This review is about item#8320444.
When bearing replacement of track ter Rotary
5
From Japan
On 2016-05-31 15:42:31
Perfect is not.
This review is about item#08320602.
Newly purchased since the 紛出.
5
From Japan
On 2016-04-30 19:23:00
It was good because the size was perfect. It is regrettable that there was no of but few wanted to buy a little more small amount.
This review is about item#08320426.
As a snap ring for motorcycle
5
From Japan
On 2016-04-25 22:49:26
Product is not a problem anymore, but the real thing and the published photograph is different, there was a sense of discomfort.
This review is about item#08320627.
Shaft dropout prevention
5
From Japan
On 2016-01-28 14:56:52
It was attached to the dropout prevention of the shaft of the opening and closing part. Easy-to-use intensity and quantity pack looks good.
This review is about item#08320435.
Exchange of same goods after mechanical decomposition
3
From Japan
On 2015-10-15 02:04:02
No problem with trussco.
This review is about item#08320313.