Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Hole,Stainless Steel
  • Retaining Ring Pack for Hole,Stainless Steel
  • Retaining Ring Pack for Hole,Stainless Steel

Retaining Ring Pack for Hole,Stainless Steel B91-0021

4.00 (3)
Item.#
08320645
Mfr.#
B91-0021
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For hole
Dimensions d2 (mm)
22.0
Dimension t (mm)
1.0
Weight (g)
9.41
TRUSCO Part Number
161-0619
Dimension m (mm)
1.15
Dimensions d3 (mm)
23.5
Dimensions d1 (mm)
21
Nominal Diameter
R-21
Finishing Material
Stainless steel (SUS304CSP)
2014 TRUSCO Published Page
1-2171