Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Hole,Stainless Steel
  • Retaining Ring Pack for Hole,Stainless Steel
  • Retaining Ring Pack for Hole,Stainless Steel

Retaining Ring Pack for Hole,Stainless Steel B91-0013

4.00 (3)
Item.#
08320724
Mfr.#
B91-0013
Package Qty.
1Pack(14PC)
Ship pack of
1
7.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For hole
Dimensions d2 (mm)
13.6
Dimension t (mm)
1.0
Weight (g)
6.16
TRUSCO Part Number
163-1713
Dimension m (mm)
1.15
Dimensions d3 (mm)
14.1
Dimensions d1 (mm)
13
Nominal Diameter
R-13
Finishing Material
Stainless steel (SUS304CSP)
2014 TRUSCO Published Page
1-2171
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Piston retaining ring of the car of the master cylinder, genuine is corruption in the steel rust.
5
From Japan
On 2015-10-05 15:17:54
Is no products with treats at the mall, but is car parts, because the vehicle is old, and since it is not a very broken parts, without entering the hand immediately in back order, I, a first Monotarou's, and product search, it survives always so requires a minimum of 3 days price investigated order * from the order to purchase.
This review is about item#08320943.
Part exchange
3
From Japan
On 2015-04-09 08:01:46
We are grateful go splendor with respect to service to the dispatch from the purchase of goods. But it was the first to use, Since there is no room for selection in the catalog with respect to the tension of each ring I felt somewhat of size over the like. The difference between the actual thing will be unavoidable.
This review is about item#08320724.
Bearing clasp
4
From Japan
On 2014-11-25 08:43:33
no problem
This review is about item#08320812.