Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Hole,Stainless Steel
  • Retaining Ring Pack for Hole,Stainless Steel
  • Retaining Ring Pack for Hole,Stainless Steel

Retaining Ring Pack for Hole,Stainless Steel B91-0011

4.25 (4)
Item.#
08320733
Mfr.#
B91-0011
Package Qty.
1Pack(15PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Specification
For hole
2014 TRUSCO Published Page
1-2171
Dimensions d3 (mm)
11.8
Dimensions d1 (mm)
11
Nominal Diameter
R-11
Finishing Material
Stainless steel (SUS304CSP)
TRUSCO Part Number
161-0503
Dimension m (mm)
1.15
Dimensions d2 (mm)
11.4
Dimension t (mm)
1.0
Weight (g)
4.85
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-03-30 14:50:10
I purchased it because I wanted to use it in a bit of place. I think that it is hard to rust so it is stainless steel, so it seems to be safe to use.
This review is about item#8320934.
Piston retaining ring of master cylinder of car, genuine is damaged by steel rust.
5
From Japan
On 2015-10-05 15:17:54
It is a product not treated in the shopping district, it is a part of the car, because the car is old, it is not too fragile parts too, so I can not get it immediately in the back order, I first search for the item with Monotaro, Pricing examination order * It is saved all the time as it can be completed in the shortest 3 days from order to purchase.
This review is about item#08320943.
Part exchange
3
From Japan
On 2015-04-09 08:01:46
We appreciate the wonderful service regarding the service from purchase to shipment of goods. Although I used it for the first time, I felt somewhat over-sized etc. because there is no room for choice in the catalog regarding the tension of each ring. The difference from the actual thing can not be helped.
This review is about item#08320724.
Bearing clamp
4
From Japan
On 2014-11-25 08:43:33
no problem
This review is about item#08320812.