Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53

Retaining Ring Pack for Holes,Spring Steel HRC44 - 53 B33-0035

4.20 (5)
Item.#
08320986
Mfr.#
B33-0035
Package Qty.
1Pack(12PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For hole
TRUSCO Part Number
161-0325
Dimension m (mm)
1.75
Dimensions d2 (mm)
37
Dimension t (mm)
1.5
Finishing Material
Spring steel (S65C) (HRC44 to 53 hardness spring steel)
Weight (g)
38.6
2014 TRUSCO Published Page
1-2171
Dimensions d3 (mm)
37.8
Dimensions d1 (mm)
35
Nominal Diameter
R-35
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During processing
4
From Japan
On 2017-11-24 18:15:48
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#8321266.
Combine repair
5
From Japan
On 2015-10-12 17:57:58
It was a large number of consumables, so I decided not to be expensive.
This review is about item#08321266.
Used as fastener for bulb socket
4
From Japan
On 2015-04-15 15:42:33
I tried several at places where the size can not be measured and finally found a good size. For now it is no fault.
This review is about item#08320995.
Shaft bearing slippage stop
5
From Japan
On 2015-01-15 17:44:39
It is extremely easy to use.
This review is about item#08321241.
Motorcycle repair
3
From Japan
On 2014-03-13 14:01:23
There is no particular problem
This review is about item#08321232.