Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53

Retaining Ring Pack for Holes,Spring Steel HRC44 - 53 B33-0034

4.25 (4)
Item.#
08320995
Mfr.#
B33-0034
Package Qty.
1Pack(13PC)
Ship pack of
1
7.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For hole
Dimension m (mm)
1.75
Dimensions d2 (mm)
35.7
Dimension t (mm)
1.5
Weight (g)
40.38
Finishing Material
Spring steel (S65C) (HRC44 to 53 hardness spring steel)
2014 TRUSCO Published Page
1-2171
Dimensions d3 (mm)
36.5
Dimensions d1 (mm)
34
Nominal Diameter
R-34
TRUSCO Part Number
161-0317
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Combine repair
5
From Japan
On 2015-10-12 17:57:58
The number is much in consumables, we live in does not become expensive.
This review is about item#08321266.
Used as a fastener of the light bulb socket
4
From Japan
On 2015-04-15 15:42:33
I found a barely good size try some in places where not be measured in size. At the moment is no trouble.
This review is about item#08320995.
Bearing misalignment stop of the shaft
5
From Japan
On 2015-01-15 17:44:39
It is very easy to use.
This review is about item#08321241.
Bike repair
3
From Japan
On 2014-03-13 14:01:23
In particular, is no problem
This review is about item#08321232.