Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53

Retaining Ring Pack for Holes,Spring Steel HRC44 - 53 B33-0026

4.25 (4)
Item.#
08321031
Mfr.#
B33-0026
Package Qty.
1Pack(20PC)
Ship pack of
1
6.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For hole
Dimensions d2 (mm)
27.2
Dimension t (mm)
1.2
Weight (g)
33.06
2014 TRUSCO Published Page
1-2171
Finishing Material
Spring steel (S65C) (HRC44 to 53 hardness spring steel)
Dimensions d3 (mm)
27.9
Dimensions d1 (mm)
26
Nominal Diameter
R-26
TRUSCO Part Number
161-0279
Dimension m (mm)
1.35
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Combine repair
5
From Japan
On 2015-10-12 17:57:58
It was a large number of consumables, so I decided not to be expensive.
This review is about item#08321266.
Used as fastener for bulb socket
4
From Japan
On 2015-04-15 15:42:33
I tried several at places where the size can not be measured and finally found a good size. For now it is no fault.
This review is about item#08320995.
Shaft bearing slippage stop
5
From Japan
On 2015-01-15 17:44:39
It is extremely easy to use.
This review is about item#08321241.
Motorcycle repair
3
From Japan
On 2014-03-13 14:01:23
There is no particular problem
This review is about item#08321232.