Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53
  • Retaining Ring Pack for Holes,Spring Steel HRC44 - 53

Retaining Ring Pack for Holes,Spring Steel HRC44 - 53 B33-0025

4.33 (6)
Item.#
08321047
Mfr.#
B33-0025
Package Qty.
1Pack(22PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
For hole
Weight (g)
23.25
2014 TRUSCO Published Page
1-2171
Dimensions d3 (mm)
26.9
Dimensions d1 (mm)
25
Finishing Material
Spring steel (S65C) (HRC44 to 53 hardness spring steel)
Nominal Diameter
R-25
TRUSCO Part Number
161-0261
Dimension m (mm)
1.35
Dimensions d2 (mm)
26.5
Dimension t (mm)
1.2
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Maintenance of crane
5
From Japan
On 2018-05-14 14:44:24
Normally good. There is a time when it is necessary for the snap ring as soon as possible, but it is saved because there are times when it will not be in time.
This review is about item#08320986.
During processing
4
From Japan
On 2017-11-24 18:15:48
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#8321266.
Combine repair
5
From Japan
On 2015-10-12 17:57:58
It was a large number of consumables, so I decided not to be expensive.
This review is about item#08321266.
Used as fastener for bulb socket
4
From Japan
On 2015-04-15 15:42:33
I tried several at places where the size can not be measured and finally found a good size. For now it is no fault.
This review is about item#08320995.
Shaft bearing slippage stop
5
From Japan
On 2015-01-15 17:44:39
It is extremely easy to use.
This review is about item#08321241.
Motorcycle repair
3
From Japan
On 2014-03-13 14:01:23
There is no particular problem
This review is about item#08321232.