|
Retaining Ring Pack for Holes,Spring Steel HRC44 - 53 B33-0020
(5)
- Item.#
- 08321092
- Mfr.#
- B33-0020
- Package Qty.
- 1Pack(38PC)
- Ship pack of
- 1
Item Feature
- Specification
- For hole
- Dimensions d2 (mm)
- 21.0
- Dimension t (mm)
- 1.0
- Weight (g)
- 30.71
- 2014 TRUSCO Published Page
- 1-2171
- Finishing Material
- Spring steel (S65C) (HRC44 to 53 hardness spring steel)
- Dimensions d3 (mm)
- 21.5
- Dimensions d1 (mm)
- 20
- Nominal Diameter
- R-20
- TRUSCO Part Number
- 161-0210
- Dimension m (mm)
- 1.15
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
2 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
During processing
From Japan
On 2017-11-24 18:15:48
When comparing the same item with other shops, the price is the
I bought it because it was cheap, but I can use it without problems.
Combine repair
From Japan
On 2015-10-12 17:57:58
It was a large number of consumables, so I decided not to be expensive.
Used as fastener for bulb socket
From Japan
On 2015-04-15 15:42:33
I tried several at places where the size can not be measured and finally found a good size. For now it is no fault.
Shaft bearing slippage stop
From Japan
On 2015-01-15 17:44:39
It is extremely easy to use.
Motorcycle repair
From Japan
On 2014-03-13 14:01:23
There is no particular problem
Customers Who Bought This Item Also Bought