Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0024

Item.#
08321293
Mfr.#
B34-0024
Package Qty.
1Pack(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Dimension t (mm)
2.0
Dimension H (mm)
20.8
Weight (g)
50
Mass (g/pack)
50.00
Dimensions d1 (mm)
25.0
Dimensions D (mm)
44
Finishing Material
Iron (S60CM) / Uni-chrome
Dimension d (mm)
24.0
Nominal Diameter
E-24
TRUSCO Part Number
161-3278
Dimensions d2 (mm)
24.15
Dimensions b (mm)
5.0