Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0015

Item.#
08321302
Mfr.#
B34-0015
Package Qty.
1Pack(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Dimensions d1 (mm)
16.0
Dimensions D (mm)
29
Dimension d (mm)
15.0
Nominal Diameter
E-15
TRUSCO Part Number
161-3251
Dimensions d2 (mm)
15.15
Finishing Material
Iron (S60CM) / Uni-chrome
Dimensions b (mm)
2.8
Dimension t (mm)
1.6(2)
Dimension H (mm)
13.0
Weight (g)
31.4
Mass (g/pack)
31.40