Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0006

Item.#
08321311
Mfr.#
B34-0006
Package Qty.
1Pack(140PC)
Ship pack of
1
7.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Weight (g)
42.14
Mass (g/pack)
42.14
Dimensions d1 (mm)
7.0
Dimensions D (mm)
12
Dimension d (mm)
6.0
Nominal Diameter
E-6
Finishing Material
Iron (S60CM) / Uni-chrome
TRUSCO Part Number
161-3197
Dimensions d2 (mm)
6.05
Dimensions b (mm)
1.4
Dimension t (mm)
0.8
Dimension H (mm)
5.2