Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0004

Item.#
08321336
Mfr.#
B34-0004
Package Qty.
1Pack(230PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Mass (g/pack)
39.1
Dimensions d1 (mm)
5
Dimensions D (mm)
9
Dimension d (mm)
4
Nominal Diameter
E-4
TRUSCO Part Number
161-3171
Finishing Material
Iron (S60CM) / Uni-chrome
Dimensions d2 (mm)
4.05
Dimensions b (mm)
1.1
Dimension t (mm)
0.6
Dimension H (mm)
3.5
Weight (g)
39.1