Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0003

Item.#
08321345
Mfr.#
B34-0003
Package Qty.
1Pack(300PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Dimension t (mm)
0.6
Dimension H (mm)
2.6
Weight (g)
32.1
Mass (g/pack)
32.1
Dimensions d1 (mm)
4
Dimensions D (mm)
7
Finishing Material
Iron (S60CM) / Uni-chrome
Dimension d (mm)
3
Nominal Diameter
E-3
TRUSCO Part Number
161-3162
Dimensions d2 (mm)
3.05
Dimensions b (mm)
0.9