Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0025

Item.#
08321354
Mfr.#
B34-0025
Package Qty.
1Pack(300PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Mass (g/pack)
18.30
Dimensions d1 (mm)
3.2
Dimensions D (mm)
6
Dimension d (mm)
2.5
Nominal Diameter
E-2.5
TRUSCO Part Number
161-3154
Finishing Material
Iron (S60CM) / Uni-chrome
Dimensions d2 (mm)
2.55
Dimensions b (mm)
0.8
Dimension t (mm)
0.4
Dimension H (mm)
2.1
Weight (g)
18.3