Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0012

Item.#
08321363
Mfr.#
B34-0012
Package Qty.
1Pack(30PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
TRUSCO Part Number
161-3243
Dimensions d2 (mm)
12.15
Dimensions b (mm)
2.4
Dimension t (mm)
1.0
Dimension H (mm)
10.4
Weight (g)
38.91
Finishing Material
Iron (S60CM) / Uni-chrome
Mass (g/pack)
38.91
Dimensions d1 (mm)
13.0
Dimensions D (mm)
23
Dimension d (mm)
12.0
Nominal Diameter
E-12