Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0002

Item.#
08321372
Mfr.#
B34-0002
Package Qty.
1Pack(330PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Nominal Diameter
E-2
TRUSCO Part Number
161-3146
Dimensions d2 (mm)
2.05
Dimensions b (mm)
0.7
Dimension t (mm)
0.4
Dimension H (mm)
1.7
Finishing Material
Iron (S60CM) / Uni-chrome
Weight (g)
14.85
Mass (g/pack)
14.85
Dimensions d1 (mm)
2.5
Dimensions D (mm)
5
Dimension d (mm)
2