Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0009

Item.#
08321381
Mfr.#
B34-0009
Package Qty.
1Pack(40PC)
Ship pack of
1
7.01 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Dimensions b (mm)
2.0
Dimension t (mm)
0.8
Dimension H (mm)
7.8
Weight (g)
34
Mass (g/pack)
34.00
Dimensions d1 (mm)
10.0
Finishing Material
Iron (S60CM) / Uni-chrome
Dimensions D (mm)
18
Dimension d (mm)
9.0
Nominal Diameter
E-9
TRUSCO Part Number
161-3227
Dimensions d2 (mm)
9.10