Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0010

Item.#
08321397
Mfr.#
B34-0010
Package Qty.
1Pack(40PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Dimension t (mm)
1.0
Dimension H (mm)
8.7
Weight (g)
42.28
Mass (g/pack)
42.28
Dimensions d1 (mm)
11.0
Dimensions D (mm)
20
Finishing Material
Iron (S60CM) / Uni-chrome
Dimension d (mm)
10.0
Nominal Diameter
E-10
TRUSCO Part Number
161-3235
Dimensions d2 (mm)
10.15
Dimensions b (mm)
2.2