Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0008

Item.#
08321406
Mfr.#
B34-0008
Package Qty.
1Pack(60PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Dimension d (mm)
8.0
Nominal Diameter
E-8
TRUSCO Part Number
161-3219
Dimensions d2 (mm)
8.10
Dimensions b (mm)
1.8
Dimension t (mm)
0.8
Finishing Material
Iron (S60CM) / Uni-chrome
Dimension H (mm)
6.9
Weight (g)
33.18
Mass (g/pack)
33.18
Dimensions d1 (mm)
9.0
Dimensions D (mm)
16