Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0007

Item.#
08321415
Mfr.#
B34-0007
Package Qty.
1Pack(70PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Dimension d (mm)
7.0
Nominal Diameter
E-7
TRUSCO Part Number
161-3201
Dimensions d2 (mm)
7.10
Dimensions b (mm)
1.6
Dimension t (mm)
0.8
Finishing Material
Iron (S60CM) / Uni-chrome
Dimension H (mm)
6.1
Weight (g)
31.71
Mass (g/pack)
31.71
Dimensions d1 (mm)
8.0
Dimensions D (mm)
14