Buy more than* S$200* and get FREE SHIPPING

  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring
  • Trivalent Chromate E-Ring

Trivalent Chromate E-Ring B34-0019

Item.#
08321424
Mfr.#
B34-0019
Package Qty.
1Pack(7PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2169
Mass (g/pack)
36.75
Dimensions d1 (mm)
20.0
Dimensions D (mm)
37
Dimension d (mm)
19.0
Nominal Diameter
E-19
TRUSCO Part Number
161-3260
Finishing Material
Iron (S60CM) / Uni-chrome
Dimensions d2 (mm)
19.15
Dimensions b (mm)
4.0
Dimension t (mm)
1.6(2)
Dimension H (mm)
16.5
Weight (g)
36.75