Buy more than* S$200* and get FREE SHIPPING

  • Snap Pins Iron / Trivalent chromate,Packed Product
  • Snap Pins Iron / Trivalent chromate,Packed Product
  • Snap Pins Iron / Trivalent chromate,Packed Product

Snap Pins Iron / Trivalent chromate,Packed Product B88-0004

5.00 (1)
Item.#
08321573
Mfr.#
B88-0004
Package Qty.
1Pack(120PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
161-3286
Mass (g/pack)
24.0
Dimension d (mm)
1.0
Type
Snap pin
Finishing Material
Hard steel wire rod (SWRH) / Trivalent Chromate
2014 TRUSCO Published Page
1-2169
Nominal Diameter D (mm)
4
Dimensions L (mm)
16.3
Weight (g)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Instead of a split pin of a rear tire of a motorcycle
5
From Japan
On 2015-10-14 15:11:12
Especially, I am using it without problems. Personally it would be good if there were items of about 5 bottles.
This review is about item#08321591.