Buy more than* S$200* and get FREE SHIPPING

  • Snap Pins Iron / Trivalent chromate,Packed Product
  • Snap Pins Iron / Trivalent chromate,Packed Product
  • Snap Pins Iron / Trivalent chromate,Packed Product

Snap Pins Iron / Trivalent chromate,Packed Product B88-0018

5.00 (1)
Item.#
08321591
Mfr.#
B88-0018
Package Qty.
1Pack(21PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g/pack)
96.6
Dimension d (mm)
2.5
Weight (g)
96.6
Finishing Material
Iron / Trivalent Chromate
Nominal Diameter D (mm)
18
Dimensions L (mm)
58.5
TRUSCO Part Number
161-3367
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Instead of a split pin of a rear tire of a motorcycle
5
From Japan
On 2015-10-14 15:11:12
Especially, I am using it without problems. Personally it would be good if there were items of about 5 bottles.
This review is about item#08321591.