Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product

Split Pin (iron),Packed Product B19-2530

5.00 (6)
Item.#
08321731
Mfr.#
B19-2530
Package Qty.
1Pack(120PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
134.12
Length (mm)
30
2014 TRUSCO Published Page
1-2167
Dimensions b (mm)
About 5.0
Nominal Diameter
2.5
Finishing Material
Iron (SWRM6 to 17 SWCH6 to 17R)
TRUSCO Part Number
161-3511
Nominal Diameter x L (mm)
2.5x30
Dimensions a (mm)
2.5(max)
Dimensions L (mm)
(Reference dimension) x (tolerance) 12 to 50x +/- 0.8
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
I am using it for car maintenance.
5
From Japan
On 2018-06-13 11:12:42
Very easy to handle, reliable products. The price is a little expensive, but it is a good item.
This review is about item#8322316.
Maintenance of automobiles, farm equipment
5
From Japan
On 2017-10-29 21:41:14
It is purchase with repeat. I think that it is good material. Although it is a consumable item, it is hard to rust and easy to use.
This review is about item#8322307.
Maintenance of the machine
5
From Japan
On 2017-10-15 18:17:22
I have been repeating it several times. There seems to be almost no variation in products. Although I am worried about where I am concerned because it is maintenance of hobbies. I think this is a good product.
This review is about item#8322142.
Motorcycle repair
5
From Japan
On 2015-01-13 11:41:51
Rust inhibitor is painted, very texture is also easy to handle. Also, this hand size is useful because there is no home center.
This review is about item#08321826.
Automobile inspection and maintenance
5
From Japan
On 2014-10-02 16:35:03
It was able to be used without problems.
This review is about item#08322002.
Car repair
5
From Japan
On 2014-07-18 20:06:21
Thank you very much for your arrival soon __ ^ ^
This review is about item#08322212.