Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product

Split Pin (iron),Packed Product B19-2525

5.00 (3)
Item.#
08321765
Mfr.#
B19-2525
Package Qty.
1Pack(135PC)
Ship pack of
1
6.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron (SWRM6 to 17 SWCH6 to 17R)
TRUSCO Part Number
161-3502
Nominal Diameter x L (mm)
2.5x25
Dimensions a (mm)
2.5(maximum)
Weight (g)
136.76
Dimension d (phi mm)
(Reference dimension) x (tolerance) 2.3x0 / -0.2
Length (mm)
25
2014 TRUSCO Published Page
1-2167
Dimensions b (mm)
About 5.0
Nominal Diameter
2.5
Dimensions c(mm)
(Reference dimension) x (tolerance) 4.6x0 / -0.6
Dimensions L (mm)
(Reference dimension) x (tolerance) 12 to 50x +/- 0.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bike repair
5
From Japan
On 2015-01-13 11:41:51
Yes and rust inhibitor is painted, very easy to texture is also good treatment. In addition, the size of the hand will come in handy because not even home improvement.
This review is about item#08321826.
Maintenance inspection
5
From Japan
On 2014-10-02 16:35:03
Without any problems it could be used.
This review is about item#08322002.
Repair of motor vehicles
5
From Japan
On 2014-07-18 20:06:21
Was saved immediately reachable Thank you ^ _ ^
This review is about item#08322212.