Buy more than* S$200* and get FREE SHIPPING

  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product

Split Pin (iron),Packed Product B19-2025

5.00 (3)
Item.#
08321817
Mfr.#
B19-2025
Package Qty.
1Pack(165PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter
2
Finishing Material
Iron (SWRM6 to 17 SWCH6 to 17R)
TRUSCO Part Number
161-3448
Nominal Diameter x L (mm)
2.0x25
Dimensions a (mm)
2.5(max)
Weight (g)
98.88
Length (mm)
25
2014 TRUSCO Published Page
1-2167
Dimensions b (mm)
About 4.0
Dimensions L (mm)
(Reference dimension) x (tolerance) 10 to 40x +/- 0.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bike repair
5
From Japan
On 2015-01-13 11:41:51
Yes and rust inhibitor is painted, very easy to texture is also good treatment. In addition, the size of the hand will come in handy because not even home improvement.
This review is about item#08321826.
Maintenance inspection
5
From Japan
On 2014-10-02 16:35:03
Without any problems it could be used.
This review is about item#08322002.
Repair of motor vehicles
5
From Japan
On 2014-07-18 20:06:21
Was saved immediately reachable Thank you ^ _ ^
This review is about item#08322212.