Buy more than* S$200* and get FREE SHIPPING

  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product

Split Pin (iron),Packed Product B19-1620

5.00 (5)
Item.#
08321862
Mfr.#
B19-1620
Package Qty.
1Pack(200PC)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2167
Dimensions b (mm)
About 3.2
Nominal Diameter
1.6
Finishing Material
Iron (SWRM6 to 17 SWCH6 to 17R)
TRUSCO Part Number
161-3405
Dimensions c(mm)
(Reference dimension) x (tolerance) 2.8x0 / -4.0
Nominal Diameter x L (mm)
1.6x20
Dimensions a (mm)
2.5(maximum)
Weight (g)
59.22
Length (mm)
20
Dimensions L (mm)
(Reference dimension) x (tolerance) 8 to 32x +/- 0.8
Dimension d (phi mm)
(Reference dimension) x (tolerance) 1.4x0 (-0.1)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles, farm equipment
5
From Japan
On 2017-10-29 21:41:14
It is purchase with repeat. I think that it is good material. Although it is a consumable item, it is hard to rust and easy to use.
This review is about item#8322307.
Maintenance of the machine
5
From Japan
On 2017-10-15 18:17:22
I have been repeating it several times. There seems to be almost no variation in products. Although I am worried about where I am concerned because it is maintenance of hobbies. I think this is a good product.
This review is about item#8322142.
Motorcycle repair
5
From Japan
On 2015-01-13 11:41:51
Rust inhibitor is painted, very texture is also easy to handle. Also, this hand size is useful because there is no home center.
This review is about item#08321826.
Automobile inspection and maintenance
5
From Japan
On 2014-10-02 16:35:03
It was able to be used without problems.
This review is about item#08322002.
Car repair
5
From Japan
On 2014-07-18 20:06:21
Thank you very much for your arrival soon __ ^ ^
This review is about item#08322212.