Split Pin (iron),Packed Product B19-5065
(5)
Item.#
08321871
Mfr.#
B19-5065
Package Qty.
1Pack(20PC)
Ship pack of
1
Item Feature
Weight (g)
203.8
Length (mm)
65
2014 TRUSCO Published Page
1-2167
Dimensions b (mm)
About 10.0
Nominal Diameter
5
Finishing Material
Iron (SWRM6 to 17 SWCH6 to 17R)
TRUSCO Part Number
161-3812
Nominal Diameter x L (mm)
5.0x65
Dimensions a (mm)
4.0(max)
Dimensions L (mm)
(Reference dimension) x (tolerance) 22 to 100x +/- 1.2
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles, farm equipment
From Japan
On 2017-10-29 21:41:14
It is purchase with repeat. I think that it is good material. Although it is a consumable item, it is hard to rust and easy to use.
Maintenance of the machine
From Japan
On 2017-10-15 18:17:22
I have been repeating it several times. There seems to be almost no variation in products. Although I am worried about where I am concerned because it is maintenance of hobbies. I think this is a good product.
Motorcycle repair
From Japan
On 2015-01-13 11:41:51
Rust inhibitor is painted, very texture is also easy to handle. Also, this hand size is useful because there is no home center.
Automobile inspection and maintenance
From Japan
On 2014-10-02 16:35:03
It was able to be used without problems.
Car repair
From Japan
On 2014-07-18 20:06:21
Thank you very much for your arrival soon __ ^ ^
Customers Who Bought This Item Also Bought
Top