Buy more than* S$200* and get FREE SHIPPING

  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product

Split Pin (iron),Packed Product B19-5040

5.00 (5)
Item.#
08321975
Mfr.#
B19-5040
Package Qty.
1Pack(33PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
About 10.0
Nominal Diameter
5
Finishing Material
Iron (SWRM6 to 17 SWCH6 to 17R)
TRUSCO Part Number
161-3766
Nominal Diameter x L (mm)
5.0x40
Dimensions c(mm)
(Reference dimension) x (tolerance) 9.2x0 / -1.2
Dimensions a (mm)
4.0(maximum)
Weight (g)
219.58
Length (mm)
40
2014 TRUSCO Published Page
1-2167
Dimensions L (mm)
(Reference dimension) x (tolerance) 22 to 100x +/- 1.2
Dimension d (phi mm)
(Reference dimension) x (tolerance) 4.6x0 (-0.2)