Buy more than* S$200* and get FREE SHIPPING

  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product
  • Split Pin (iron),Packed Product

Split Pin (iron),Packed Product B19-4055

5.00 (3)
Item.#
08321984
Mfr.#
B19-4055
Package Qty.
1Pack(35PC)
Ship pack of
1
6.40 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
About 8.0
Nominal Diameter
4
Finishing Material
Iron (SWRM6 to 17 SWCH6 to 17R)
TRUSCO Part Number
161-3731
Nominal Diameter x L (mm)
4.0x55
Dimensions a (mm)
4.0(max)
Weight (g)
188.3
Length (mm)
55
2014 TRUSCO Published Page
1-2167
Dimensions L (mm)
(Reference dimension) x (tolerance) 18 to 80x +/- 1.2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2015-01-13 11:41:51
Rust inhibitor is painted, very texture is also easy to handle. Also, this hand size is useful because there is no home center.
This review is about item#08321826.
Automobile inspection and maintenance
5
From Japan
On 2014-10-02 16:35:03
It was able to be used without problems.
This review is about item#08322002.
Car repair
5
From Japan
On 2014-07-18 20:06:21
Thank you very much for your arrival soon __ ^ ^
This review is about item#08322212.