Buy more than* S$200* and get FREE SHIPPING

  • Cotter Pin

Cotter Pin B64-0540

5.00 (2)
Item.#
08322447
Mfr.#
B64-0540
Package Qty.
1Pack(14PC)
Ship pack of
1
11.77 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2167
Nominal Diameter x L (mm)
5.0x40
Dimensions L (mm)
40
Finishing Material
Stainless steel (SUS304)
Mass (g/pack)
93.10
Nominal Diameter
5
Weight (g)
93.1
TRUSCO Part Number
161-4240
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Prevention missing equipment of the disc (stopper)
5
From Japan
On 2015-10-14 16:29:57
Not only small size at the nearby hardware store, etc., was saved when there is a large size.
This review is about item#08322456.
For the bike of the rear axle nut
5
From Japan
On 2015-08-09 16:20:46
There is also It is rust hard appearance may also be referred to as a stainless I think the price is also good and affordable
This review is about item#08322535.