Buy more than* S$200* and get FREE SHIPPING

  • Cotter Pin

Cotter Pin B64-0335

5.00 (2)
Item.#
08322553
Mfr.#
B64-0335
Package Qty.
1Pack(30PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2167
Nominal Diameter x L (mm)
3.0x35
Dimensions L (mm)
35
Finishing Material
Stainless steel (SUS304)
Mass (g/pack)
57.00
Nominal Diameter
3
Weight (g)
57
TRUSCO Part Number
161-4177
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Prevent removal of the disk (stopper) of the device
5
From Japan
On 2015-10-14 16:29:57
There is only a small size in the nearby home center etc, there was a large size and it was saved.
This review is about item#08322456.
For motorcycle rear axle nut
5
From Japan
On 2015-08-09 16:20:46
I sometimes say stainless steel It is rusty and it looks good also I think that the price is reasonable and affordable
This review is about item#08322535.