Cotter Pin B64-0230
(2)
Item.#
08322727
Mfr.#
B64-0230
Package Qty.
1Pack(65PC)
Ship pack of
1
Item Feature
2014 TRUSCO Published Page
1-2167
Dimensions L (mm)
30
Finishing Material
Stainless steel (SUS304)
Mass (g/pack)
45.44
Nominal Diameter
2
Weight (g)
45.44
TRUSCO Part Number
161-4045
Nominal Diameter x L (mm)
2.0x30
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Prevent removal of the disk (stopper) of the device
From Japan
On 2015-10-14 16:29:57
There is only a small size in the nearby home center etc, there was a large size and it was saved.
For motorcycle rear axle nut
From Japan
On 2015-08-09 16:20:46
I sometimes say stainless steel It is rusty and it looks good also I think that the price is reasonable and affordable
Customers Who Bought This Item Also Bought
Top