Buy more than* S$200* and get FREE SHIPPING

  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product

Spring Pin (SK5,HRC45 - 50,Packed Product B18-0215

5.00 (1)
Item.#
08322772
Mfr.#
B18-0215
Package Qty.
1Pack(120PC)
Ship pack of
1
9.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
15
2014 TRUSCO Published Page
1-2168
Dimensions (Designation d x Length L)(inchxmm)
2.0x15
Finishing Material
SK5,HRC45 to 50/blackfilm
TRUSCO Part Number
212-8268
Compatible Hole Diameter (mm)
2
Weight (g)
17.05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gear motor and parts connection.
5
From Japan
On 2016-07-28 21:28:29
Very helpful, very good.
This review is about item#08323043.