Buy more than* S$200* and get FREE SHIPPING

  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product

Spring Pin (SK5,HRC45 - 50,Packed Product B18-0645

5.00 (2)
Item.#
08322797
Mfr.#
B18-0645
Package Qty.
1Pack(16PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
SK5,HRC45 to 50/blackfilm
TRUSCO Part Number
212-9035
Compatible Hole Diameter (mm)
6
Weight (g)
59.64
Length (mm)
45
2014 TRUSCO Published Page
1-2168
Dimensions (Designation d x Length L)(inchxmm)
6.0x45
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For lathe shift lever repair
5
From Japan
On 2017-11-20 13:52:55
Because the material of the case was thin and brittle, the pin itself broke just because it was lightly shocked (it got damaged as the contents dropped) The pin itself had difficulty inserting, but it was possible to crush and crush it with the pliers .
This review is about item#8322921.
Gear motor and parts connection.
5
From Japan
On 2016-07-28 21:28:29
Very helpful, very good.
This review is about item#08323043.