Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product

Spring Pin (SK5,HRC45 - 50,Packed Product B18-0210

5.00 (2)
Item.#
08322815
Mfr.#
B18-0210
Package Qty.
1Pack(182PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hole Diameter (mm)
2
Weight (g)
16.16
Length (mm)
10
Application
Simplified knock pin which does not require hole precision. Secure from the inside by the force of the spring that moves towards outside.
Dimensions (Designation d x Length L)(inchxmm)
2.0x10
Finishing Material
SK5, HRC45 - 50 / black film
TRUSCO Part Number
212-8241
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For lathe shift lever repair
5
From Japan
On 2017-11-20 13:52:55
Because the material of the case was thin and brittle, the pin itself broke just because it was lightly shocked (it got damaged as the contents dropped) The pin itself had difficulty inserting, but it was possible to crush and crush it with the pliers .
This review is about item#8322921.
Gear motor and parts connection.
5
From Japan
On 2016-07-28 21:28:29
Very helpful, very good.
This review is about item#08323043.