Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product

Spring Pin (SK5,HRC45 - 50,Packed Product B18-0630

5.00 (1)
Item.#
08322876
Mfr.#
B18-0630
Package Qty.
1Pack(24PC)
Ship pack of
1
9.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2168
Dimensions (Designation d x Length L)(inchxmm)
6.0x30
Finishing Material
SK5, HRC45 to 50 / black film
TRUSCO Part Number
212-9001
Compatible Hole Diameter (mm)
6
Weight (g)
63.62
Length (mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gear motors and parts connection.
5
From Japan
On 2016-07-28 21:28:29
It was very helpful, very good.
This review is about item#08323043.