Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product

Spring Pin (SK5,HRC45 - 50,Packed Product B18-0620

5.00 (1)
Item.#
08322912
Mfr.#
B18-0620
Package Qty.
1Pack(33PC)
Ship pack of
1
9.38 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2168
Dimensions (Designation d x Length L)(inchxmm)
6.0x20
Finishing Material
SK5, HRC45 - 50 / black film
TRUSCO Part Number
212-8977
Compatible Hole Diameter (mm)
6
Weight (g)
54.64
Length (mm)
20
Application
Simplified knock pin which does not require hole precision. Secure from the inside by the force of the spring that moves towards outside.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gear motors and parts connection.
5
From Japan
On 2016-07-28 21:28:29
It was very helpful, very good.
This review is about item#08323043.