Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product

Spring Pin (SK5,HRC45 - 50,Packed Product B18-0440

5.00 (3)
Item.#
08322921
Mfr.#
B18-0440
Package Qty.
1Pack(36PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(inchxmm)
4.0x40
Finishing Material
SK5, HRC45 to 50 / black film
TRUSCO Part Number
212-8403
Compatible Hole Diameter (mm)
4
Weight (g)
51.12
Length (mm)
40
2014 TRUSCO Published Page
1-2168
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
In the chain of potato slices
5
From Japan
On 2018-06-20 20:38:51
Very good, 100% fit exactly. It is very happy when I found it with Mr. Monotaro because it does not fit inside.
This review is about item#8323061.
For lathe shift lever repair
5
From Japan
On 2017-11-20 13:52:55
Because the material of the case was thin and brittle, the pin itself broke just because it was lightly shocked (it got damaged as the contents dropped) The pin itself had difficulty inserting, but it was possible to crush and crush it with the pliers .
This review is about item#8322921.
Gear motor and parts connection.
5
From Japan
On 2016-07-28 21:28:29
Very helpful, very good.
This review is about item#08323043.