Buy more than* S$200* and get FREE SHIPPING

  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product
  • Spring Pin (SK5,HRC45 - 50,Packed Product

Spring Pin (SK5,HRC45 - 50,Packed Product B18-0412

5.00 (1)
Item.#
08323034
Mfr.#
B18-0412
Package Qty.
1Pack(64PC)
Ship pack of
1
9.30 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Compatible Hole Diameter (mm)
4
Weight (g)
27.27
Length (mm)
12
Application
Simplified knock pin which does not require hole precision. Secure from the inside by the force of the spring that moves towards outside.
Dimensions (Designation d x Length L)(inchxmm)
4.0x12
Finishing Material
SK5, HRC45 - 50 / black film
TRUSCO Part Number
212-8349
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gear motor and parts connection.
5
From Japan
On 2016-07-28 21:28:29
Very helpful, very good.
This review is about item#08323043.