Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tapping Screw
  • Tapping Screw
  • Tapping Screw

Tapping Screw B707-0510

5.00 (1)
Item.#
08325186
Mfr.#
B707-0510
Package Qty.
1Pack(58PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
285-6328
Nominal Designation of Screw
M5
Nominal Diameter x L (mm)
M5x10
Dimensions k (mm)
3.3
Weight (g)
109.6
Length (mm)
10
Caution
* The screw pilot hole size is in case of base material 1.2mm thickness., * The screw pilot hole size is in case of base material 1.2mm thickness.
Finishing Material
Iron (SWCH) / trivalent chromate (white)
Head Diameter dk (mm)
Phi9.0
Compatible Driver
(+)No.2
Screw Pilot Hole Size (mm)
4.0
2015 Trusco Published Pages
1 2140
2014 TRUSCO Published Page
1-2156
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For closing miscellaneous goods
5
From Japan
On 2016-09-04 01:37:23
TRUSCO I will buy it because it's no mistake. Plating is enough for mainly used indoors.
This review is about item#08324714.