Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw

Pan Head Screw TB91-0308

5.00 (1)
Item.#
08325396
Mfr.#
TB91-0308
Package Qty.
1Pack(19PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength Classification
Ti2
Cross Hole Number
2
TRUSCO Part Number
255-5832
Screw Pitch p (mm)
0.5
Dimension d (mm)
M3
2014 TRUSCO Published Page
1-2148
Finishing Material
Pure titanium
Weight (g)
6.2
Dimensions dk (mm)
5.5
Dimensions k (mm)
2
Dimensions L (mm)
8