Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw

Pan Head Screw TB91-0650

5.00 (1)
Item.#
08325457
Mfr.#
TB91-0650
Package Qty.
1Pack(2PC)
Ship pack of
1
12.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength Classification
Ti2
Weight (g)
11.8
Dimensions dk (mm)
10.5
Dimensions k (mm)
3.9
Dimensions L (mm)
50
2014 TRUSCO Published Page
1-2148
Finishing Material
Pure titanium
TRUSCO Part Number
255-6278
Screw Pitch p (mm)
1
Dimension d (mm)
M6
Cross Hole Number
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In order to reduce the weight of the folding bike, it was used to replace the saddle bag mounting bolts in titanium.
5
From Japan
On 2013-05-24 16:09:38
Bolt five has become the set, but was a necessary because it was two, because it does not out unnecessary Order from selling roses and set selling, is thankfully as us. For use, now half the weight of the problem without steel bolt.
This review is about item#08325554.