Buy more than* S$200* and get FREE SHIPPING

  • Pan Head Screw

Pan Head Screw TB91-0545

5.00 (1)
Item.#
08325475
Mfr.#
TB91-0545
Package Qty.
1Pack(3PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Purpose
General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
Strength Classification
Ti2
Dimensions k (mm)
3.3
Dimensions L (mm)
45
Weight (g)
11.2
Dimensions dk (mm)
9
2014 TRUSCO Published Page
1-2148
Finishing Material
Pure titanium
Dimension d (mm)
M5
Cross Hole Number
2
TRUSCO Part Number
255-6146
Screw Pitch p (mm)
0.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In order to reduce the weight of the folding bike, I used it to replace the saddlebag mounting bolt with titanium.
5
From Japan
On 2013-05-24 16:09:38
Although five bolts are set, since it was 2 pieces that was necessary, it is appreciated as useless because no unnecessary comes out when selling set and selling as bulk. As for use, it became half the weight of the steel bolt without problems.
This review is about item#08325554.