Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Titanium Flat Head Slim Screw

Titanium Flat Head Slim Screw TB92-0410

5.00 (1)
Item.#
08325791
Mfr.#
TB92-0410
Package Qty.
1Pack(14PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Strength Classification
Ti2
Screw Pitch p (mm)
0.7
Dimension d (mm)
M4
Cross Hole Number
2
TRUSCO Part Number
255-6430
Dimensions dk (mm)
7
Finishing Material
Pure titanium
Dimensions k (mm)
2.3
Dimensions L (mm)
10
Weight (g)
8.3
2014 TRUSCO Published Page
1-2151
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for repair of the car in conjunction with the plastic washer.
5
From Japan
On 2017-09-07 07:51:40
Rust free, light, titanium color does not seem cheap when assembled. It can be very helpful since you treat it by subdivision. It will be tough to drop it carelessly because there is no magnetism, so it would be nice if you could introduce a driver etc. that can catch non-magnetic screws and work.
This review is about item#08326114.